Referenties

Productdetails : LEGRIS PU SPIRAALSLANG 12X8MM BLAUW 1460U12 04 L=2M
With its small coil diameter and good impact resistance, this polyurethane recoil tubing is perfect for installations requiring flexibility in confined spaces.
Good resistance to shock and abrasion, together with a design integrating straight ends, allow for easy and safe operation of pneumatic equipment.
Features/Benefits:
- Excellent Mechanical Properties
• Excellent coil memory
• Abrasion-resistant
• Perfect for rapid cycling applications
• Consistent tensile strength
• Optimum longevity
• Low pressure drop
• Lightweight with plastic protection spring
• Silicone-free
- Comprehensive Range
• Available in 2 materials: PU ester and PU ether
• With or without pre-assembled fittings
• Pre-assembled plastic or metal protection springs to prevent damage to equipment and tubing
Markets:
• Machine Tools
• Primery Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools
Technologies:
• PU Tubing
• Polyurethane Tubing
• Recoil Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air
• Materials: Polyurethane (52 Shore D)
• Pressure: 0 to 10 bar
• Temperature: -20°C to +70°C (assembled tubing)
Regulations:
Industrial
• NF E49-101
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Product Types:
• Polyurethane (PU) Ester Recoil Tubing
• Recoil Polyurethane (PU) Ether Tubing
• Push-in Fitting with Protection Spring
Kleur: BLAUW
Divisie: Low Pressure Connectors Europe Division
Binnendiameter: 8 mm
Lengte (m): 2
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 70
Media: Lucht (perslucht)
Minimale bedrijfstemperatuur: -20
Aantal slangen: 1
Buitendiameter: 12 mm
Voldoet aan specificaties: RoHS (industrieel), PED (industrieel), REACH (industrieel), NF E49-101 (industrieel)
Materiaal slang: PU
Gewicht: 0,282
Technische informatie
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 282 g |
| Gewicht verpakking | 282 g |
| Binnendiameter | 8 mm |
| Lengte | 2 m |
| Toepassing | gereedschap, pneumatiek, bewegingstechnologieën, robotica, industriële machines, werkplaatsen |
| Kleur | blauw |
| Bedrijfsdruk | 10 bar |
| Materiaal | pu (polyurethaan) |
| 1 mm | |
| Aangepaste tariefcode | 39173200 |
- Levering doorgaans binnen 34 dagen
