Referenties
Parker:1100P08R01
Rubix:A0466147
Fabrikant:1100P08R01
EAN:0886357050314

Productdetails : LEGRIS PA LEIDING VUURBEST. 8X6MM ZWART 1100P08R01 (RO=100M)
This single layer fireproof tubing not only combines excellent resistance to pressure, temperature and flame, but also guarantees non-toxic smoke resulting from burn-off.
This tubing eliminates the need for a stripping tool, thus preventing the risk of tube damage prior to connection.
Features/Benefits:
- Safety for On-Board Railway Equipment
• Designed for on-board equipment
• Excellent flame-resistance: self-extinguishing
• Very little smoke generation
• Non-toxic combustion gases
• UV-resistant
• Extremely resistant to high pressure and temperature
- Innovative Single-Layer Solution
• Developed for demanding industrial applications
• Excellent spark resistance
• Economical alternative to PA tubing with PVC sheath
• Combines technical advantages of rigid and semi-rigid PA tubing
• 5 colours available
• Flow direction marking
• Silicone-free
Markets:
• Rail
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Fire Hazard Zones
• Air Horns
• Pneumatic Doors
• Step-Units
• Centralised Lubrication
• Welding
Technologies:
• Fireproof Tubing
• Flame Resistant Tubing
• Polyamide Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (63 shore D)
• Pressure: Vacuum to 50 bar
• Temperature: -40°C to +100°C
Regulations:
Railway
• Pr EN 45545-2: HL3, R22, R24, R25
• NF F16101: I3 F2
• DIN 5510-2: S4, SR2, ST2
• ISO 4892
Industrial
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006/EC (REACH)
• UL94 V-0 (Fire resistance)
Product Types:
• Fireproof High Resistant Polyamide
This tubing eliminates the need for a stripping tool, thus preventing the risk of tube damage prior to connection.
Features/Benefits:
- Safety for On-Board Railway Equipment
• Designed for on-board equipment
• Excellent flame-resistance: self-extinguishing
• Very little smoke generation
• Non-toxic combustion gases
• UV-resistant
• Extremely resistant to high pressure and temperature
- Innovative Single-Layer Solution
• Developed for demanding industrial applications
• Excellent spark resistance
• Economical alternative to PA tubing with PVC sheath
• Combines technical advantages of rigid and semi-rigid PA tubing
• 5 colours available
• Flow direction marking
• Silicone-free
Markets:
• Rail
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Fire Hazard Zones
• Air Horns
• Pneumatic Doors
• Step-Units
• Centralised Lubrication
• Welding
Technologies:
• Fireproof Tubing
• Flame Resistant Tubing
• Polyamide Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (63 shore D)
• Pressure: Vacuum to 50 bar
• Temperature: -40°C to +100°C
Regulations:
Railway
• Pr EN 45545-2: HL3, R22, R24, R25
• NF F16101: I3 F2
• DIN 5510-2: S4, SR2, ST2
• ISO 4892
Industrial
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006/EC (REACH)
• UL94 V-0 (Fire resistance)
Product Types:
• Fireproof High Resistant Polyamide
Toepassing: Luchthoorns, industriële machines, pneumatische deuren, trapunits, gecentraliseerde smering, lassen, spoorwegen
Kleur: ZWART
Divisie: Lagedrukconnectoren Europa-divisie
Maximale werkdruk: 50
Maximale bedrijfstemperatuur: 100
Media: lucht (perslucht), smeermiddelen, andere vloeistoffen (neem contact met ons op)
Minimale bedrijfstemperatuur: -40
Aantal buizen: 1
Voldoet aan specificaties: NF F16101: I3 F2, DIN 5510-2: S4, SR2, ST2, ISO 4892, PED 97/23/EG, RoHS 2002/95/EG, 2011/65/EG, REACH 1907/2006/EG, UL 94 V-0 (brandwerendheid), EN 45545-2: HL3, R22, R24, R25
Binnendiameter buis (mm): 6
Buitendiameter buis (mm): 8
Vacuümdruk: 755
Gewicht: 2,122
Kleur: ZWART
Divisie: Lagedrukconnectoren Europa-divisie
Maximale werkdruk: 50
Maximale bedrijfstemperatuur: 100
Media: lucht (perslucht), smeermiddelen, andere vloeistoffen (neem contact met ons op)
Minimale bedrijfstemperatuur: -40
Aantal buizen: 1
Voldoet aan specificaties: NF F16101: I3 F2, DIN 5510-2: S4, SR2, ST2, ISO 4892, PED 97/23/EG, RoHS 2002/95/EG, 2011/65/EG, REACH 1907/2006/EG, UL 94 V-0 (brandwerendheid), EN 45545-2: HL3, R22, R24, R25
Binnendiameter buis (mm): 6
Buitendiameter buis (mm): 8
Vacuümdruk: 755
Gewicht: 2,122
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 2384 g |
| Binnendiameter | 6 mm |
| Lengte | 100 m |
| Toepassing | luchthoorns, industriële machines, pneumatische deuren, trapunits, gecentraliseerde smering, lassen, spoorwegen |
| Kleur | zwart |
| Bedrijfsdruk | 50 bar |
| Boogradius | 40 mm |
| Materiaal | polyamide (63 shore d) |
| 190 mm | |
| 500 mm | |
| Aangepaste tariefcode | 39173200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 233,37 excl. BTW
/ stuk
€ 282,38 incl. BTW
- Levering doorgaans binnen 9 dagen
