Referenties
Parker:3107 08 06
Rubix:A0583814
EAN:0820099217574


Technische samenvatting
| Materiaal | technisch polymeer/roestvrij staal |
|---|---|
| Aansluiting 1 | 8 mm schlauch (außen-ø) |
Productdetails : LEGRIS INSTEEK KRUISKOPPELING D8-D6 3107 08 06
The LF 3000® push-in fittings range includes banjo, oscillating and modular multiport functions offering multiple configurations. Robust, lightweight, and compact thus connectors allow you to optimize the design of your pneumatic equipment.
Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects
• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity
• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe
Markets:
• Automation
• Industrial
• Food processing
Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels
Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors
Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"
Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects
• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity
• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe
Markets:
• Automation
• Industrial
• Food processing
Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels
Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors
Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"
Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Toepassing: Robotica, automobielindustrie, pneumatiek, textiel, verpakking, vacuüm
Materiaal behuizing: Technisch polymeer
Merk: Parker, Legris
Configuratie: Buis naar buis
Aansluiting 1 Afmeting: 8 mm buis-buitendiameter
Aansluiting 1 Afmeting: 8 mm (buitendiameter)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: 6 mm buis-buitendiameter
Aansluiting 2 Afmeting: 6 mm (buitendiameter)
Aansluiting 2 Type: Buis
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Lucht (perslucht), Andere vloeistoffen: Neem contact met ons op
Materiaal klemring: roestvrij staal
Zeskantmaat: n.v.t.
Zeskanttype: n.v.t.
Industrie: Industriële productieapparatuur, industriële verwerking, chemische verwerking, elektronica, halfgeleiders, energieopwekking, hernieuwbare energie, transport, offroad-machines
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: -20
Productserie: LF 3000®
Productstijl: Push-in fittingen
Productstijl: Push-in fitting
Producttype: Pneumatische push-in fittingen - LF 3000®
Aantal per doos: 10
Afdichtingsmateriaal: NBR
Vorm: Kruis
Technologie: Vloeistof- en gasbehandeling
Vacuümdrukclassificatie: 755
Gewicht: 0,022
Materiaal behuizing: Technisch polymeer
Merk: Parker, Legris
Configuratie: Buis naar buis
Aansluiting 1 Afmeting: 8 mm buis-buitendiameter
Aansluiting 1 Afmeting: 8 mm (buitendiameter)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: 6 mm buis-buitendiameter
Aansluiting 2 Afmeting: 6 mm (buitendiameter)
Aansluiting 2 Type: Buis
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Lucht (perslucht), Andere vloeistoffen: Neem contact met ons op
Materiaal klemring: roestvrij staal
Zeskantmaat: n.v.t.
Zeskanttype: n.v.t.
Industrie: Industriële productieapparatuur, industriële verwerking, chemische verwerking, elektronica, halfgeleiders, energieopwekking, hernieuwbare energie, transport, offroad-machines
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: -20
Productserie: LF 3000®
Productstijl: Push-in fittingen
Productstijl: Push-in fitting
Producttype: Pneumatische push-in fittingen - LF 3000®
Aantal per doos: 10
Afdichtingsmateriaal: NBR
Vorm: Kruis
Technologie: Vloeistof- en gasbehandeling
Vacuümdrukclassificatie: 755
Gewicht: 0,022
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 22 g |
| Gewicht verpakking | 254 g |
| Materiaal | technisch polymeer/roestvrij staal |
| Aansluiting 1 | 8 mm schlauch (außen-ø) |
| Profiel | kruis |
| Aansluiting 2 | 6 mm rohr (außen-ø) |
| Type | kruis-stekkerverbinding lf 3000® |
| Diameter buis | 6 mm |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 120,30 excl. BTW
/ 10 stuks
€ 145,56 incl. BTW
- Levering doorgaans binnen 34 dagen