Referenties
Parker:1050P06 00M04
Rubix:A0134352
Fabrikant:1050P06 00M04
EAN:0820099500409

Productdetails : LEGRIS PA MULTILEIDING 6X4MM 4TUBES 1050P06 00M04 (RO=50M)
Our range of multi-tubing combines high quality performance and space optimisation in complex pneumatic circuits covering a wide range of environments.
Many possible configurations are available, depending on the pressure, temperature, flexibility and compatibility requirements.
Features/Benefits:
- Sheathed PA Tubing
• PVC sheath resistant to external damage:
abrasion
weld spatter
aggressive fluids
• Helically wound: minimum bend radius, compact installation
• Simplified routing
• Easy identification of circuits
• Same technical performance as PA
• Possible number of tubes: from 2 to 12, with numbering
• Silicone-free
- Twin PU Ester Tubing
• Tubes fully joined for improved solidity
• External diameter maintained after separation
• Rapid identification of circuits
• Quick and easy installation
• Simplified routing
• 3 colour combinations available
• Silicone-free
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Space Optimisation in Complex Pneumatic Circuit
• Industrial Fluids Conveying
Technologies:
• Multi-Tubing
• Polyamide Tubing
• PA Tubing
• Semi-Rigid Tubing
• Twin Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids:
PA: Compressed air, chemicals, industrial fluids
PU: Compressed air, industrial fluids
• Materials:
PA: Polyamide
PU: Polyurethane ester
• Pressure:
PA: Vacuum to 24 bar
PU: 0 to 14 bar
• Temperature:
PA: -40°C to +80°C
PU: -20°C to +70°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Performance and chemical resistance according to DIN 73378
Product Types:
• Semi-Rigid Polyamide (PA) Multi-Tubing
• Twin Polyurethane (PU) Tubing
Many possible configurations are available, depending on the pressure, temperature, flexibility and compatibility requirements.
Features/Benefits:
- Sheathed PA Tubing
• PVC sheath resistant to external damage:
abrasion
weld spatter
aggressive fluids
• Helically wound: minimum bend radius, compact installation
• Simplified routing
• Easy identification of circuits
• Same technical performance as PA
• Possible number of tubes: from 2 to 12, with numbering
• Silicone-free
- Twin PU Ester Tubing
• Tubes fully joined for improved solidity
• External diameter maintained after separation
• Rapid identification of circuits
• Quick and easy installation
• Simplified routing
• 3 colour combinations available
• Silicone-free
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Space Optimisation in Complex Pneumatic Circuit
• Industrial Fluids Conveying
Technologies:
• Multi-Tubing
• Polyamide Tubing
• PA Tubing
• Semi-Rigid Tubing
• Twin Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids:
PA: Compressed air, chemicals, industrial fluids
PU: Compressed air, industrial fluids
• Materials:
PA: Polyamide
PU: Polyurethane ester
• Pressure:
PA: Vacuum to 24 bar
PU: 0 to 14 bar
• Temperature:
PA: -40°C to +80°C
PU: -20°C to +70°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Performance and chemical resistance according to DIN 73378
Product Types:
• Semi-Rigid Polyamide (PA) Multi-Tubing
• Twin Polyurethane (PU) Tubing
Toepassing: Robotica, transport, automobielindustrie, procesindustrie, automatisering, pneumatiek
Divisie: Low Pressure Connectors Europe Division
Lengte (m): 50
Maximale buigradius (mm): 55
Maximale werkdruk: 24
Maximale bedrijfstemperatuur: 80
Media: lucht (perslucht: PA), industriële vloeistoffen (PA), lucht (perslucht: PU), chemicaliën (PA), industriële vloeistoffen (PU)
Minimale bedrijfstemperatuur: -40
Aantal buizen: 4
Voldoet aan specificaties: RoHS 2002/95/EG, 2011/65/EG (industrieel), DIN 73388 (voor prestaties en chemische bestendigheid), PED 97/23/EG (industrieel), REACH 1907/2006 (industrieel)
Binnendiameter slang (mm): 4
Buitendiameter slang (mm): 6
Materiaal slang: PA/PVC
Vacuümdruk: 755
Gewicht: 12,5
Divisie: Low Pressure Connectors Europe Division
Lengte (m): 50
Maximale buigradius (mm): 55
Maximale werkdruk: 24
Maximale bedrijfstemperatuur: 80
Media: lucht (perslucht: PA), industriële vloeistoffen (PA), lucht (perslucht: PU), chemicaliën (PA), industriële vloeistoffen (PU)
Minimale bedrijfstemperatuur: -40
Aantal buizen: 4
Voldoet aan specificaties: RoHS 2002/95/EG, 2011/65/EG (industrieel), DIN 73388 (voor prestaties en chemische bestendigheid), PED 97/23/EG (industrieel), REACH 1907/2006 (industrieel)
Binnendiameter slang (mm): 4
Buitendiameter slang (mm): 6
Materiaal slang: PA/PVC
Vacuümdruk: 755
Gewicht: 12,5
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 12100 g |
| Gewicht verpakking | 12500 g |
| Binnendiameter | 4 mm |
| Lengte | 50 m |
| Toepassing | pneumatiek; automatisering; robotica; transport; in-plant automotive; procesindustrie |
| Kleur | kleurloos |
| Bedrijfsdruk | 24 bar |
| Boogradius | 55 mm |
| Materiaal | semi-rigide polyamide (pa) met pvc-omhulling |
| Aangepaste tariefcode | 39173200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 853,65 excl. BTW
/ stuk
€ 1.032,92 incl. BTW
- Levering doorgaans binnen 7 dagen
