Referenties

Productdetails : PARKER LEGRIS PFA LEIDING 1050T04P13 4X2MM TRANSP. ROOD 50M
Parker Legris PFA tubing offers 10 times greater durability than other fluoropolymer tubings under severe chemical and mechanical conditions. This tubing range is available in three material grades, offering perfect compatibility with all applications.
Features/Benefits:
- Great Versatility
• Exceptional chemical inertia
• A flexible alternative to stainless steel tubing
• Broad range of working temperatures, from cryogenic to extreme heat
• Non-stick properties allowing conveyance of many fluids & gases
• Outstanding resistance to ageing
• Fluoropolymer with the lowest permeability
• Non-flammable
• UV-transparent
• Tube marking on request
• Silicone-free
- Three Material Grades
• Clear PFA: to cover all applications, including those requiring maximum mechanical resistance
• Colored PFA: for circuit identification
• Black Antistatic PFA: eliminates all risk of electrostatic discharge
Markets:
• Food and Beverage
• Power Generation Equipment
• Aircraft
• Pharmaceutical
• Medical
• Oil and Gas
Applications:
• Applications Subjected to Severe Mechanical and Chemical Conditions
• Medical Fluids Conveying
• Gas and Compressed Air Conveying
• Applications Requiring Very Low and High Temperature
• Fire Hazard Zones
• Applications Subjected to Intensive Cleaning
• Suitable for Fuel Cells and Clean Rooms
• Thermal Management
Technologies:
• Fluoropolymer Tubing
• PFA Tubing
• Perfluoro alkoxy Tubing
• Anti Static Tubing
• Industrial Tubing
Kleur: RED CRYSTAL
Divisie: Low Pressure Connectors Europe Division
Lengte (m): 50
Maximale werkdruk: 33
Maximale bedrijfstemperatuur: 150 °C Zie de grafiek "Werkdruk/werktemperatuur"
Media: Medische vloeistoffen, voedingsmiddelen en dranken, industriële gassen, perslucht
Minimale bedrijfstemperatuur: -40
Voldoet aan specificaties: USP Klasse VI (A). Medisch: externe communicatieapparatuur, UL 94 V-0 (brandwerendheid, industrieel), FDA 21 CFR 177.1550 (helder), RoHS 2002/95/EG, 2011/65/EG (industrieel), PED 97/23/EG (industrieel), REACH 1907/2006 (industrieel)
Binnendiameter buis (mm): 2
Buiten diameter buis (mm): 4
Materiaal buis: PFA GEKLEURD
Vacuümdruk: 755
Gewicht: 1,042
Technische informatie
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1042 g |
| Binnendiameter | 2 mm |
| Lengte | 50 m |
| Toepassing | medische vloeistoffen en biocompatibele/voedseltoepassingen; industriële gassen, perslucht, en olie/gas (ook voor o.a. fuel cells en air/aircraft-toepassingen). |
| Kleur | rood |
| Bedrijfsdruk | 36 bar |
| Materiaal | pfa (perfluoroalkoxy), gekleurd (crystal) |
| 63 mm | |
| 410 mm | |
| Aangepaste tariefcode | 39173200 |
- Levering doorgaans binnen 7 dagen
