MILWAUKEE ROLBANDMAAT MAGNETISCH 16FT / 5M X 30MM
Meetlint MAGNETISCH (Gen IV)
Zie technische informatieZie documentenReferenties
Milwaukee:4932498769
Rubix:A0863623
Fabrikant:4932498769
EAN:4058546526382

Documenten
Productdetails : MILWAUKEE ROLBANDMAAT MAGNETISCH 16FT / 5M X 30MM
- Standout: Measure distances in the air of up to 4.5 m.
- Straighter stiffer blade for more precise measurement of long distances in the air.
- Blade width of 30 mm ensures blade stability and stiffness.
- Smoothest blade retraction with more speed and less blade rollover.
- Finger-Stop feature for quick, controlled retraction of the blade.
- Highest blade durability with Double-Sided Anti-Tear coating for the first 15 cm of the blade.
- Impact resistant body for the toughest conditions on the job site.
- Double-Sided printing with vertical and horizontal scale for versatile measurements.
- Architectural scale to measure scaled drawings, such as blueprints.
- Strong magnetic hook for maximum holding power.
- Available lengths: 5m, 5m/16ft, 8m, 8m/26ft.
Milwaukee magnetische rolbandmaat (Gen IV) van 5 m/16 ft met 30 mm brede, stijve band. Meet op afstand tot 4,5 m met sterke magneet-hulp.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Lengte | 5 m |
| Breedte | 30 mm |
| Type | magnetische rolbandmaat (gen iv) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 143,40 excl. BTW
/ 6 stuks
€ 173,51 incl. BTW
- Levering doorgaans binnen 13 dagen
