Referenties
Milwaukee:Shockwave HSS-G TiN Red Hex 9.5 mm - 1 pc
Rubix:A0649530
Fabrikant:48894722
EAN:0045242501724

Productdetails : MILWAUKEE METAALBOOR HSS-G TI. SHOCKWAVE 9.5MM
Impact rated drill bit with 1/4˝ hex shank optimised for impact drivers. Titanium Nitride coating dispenses heat and makes the drill bit suitable for use also in high speed. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability.
Milwaukee SHOCKWAVE RED HEX metaalboor met HSS-G en TiN-coating. QUAD EDGE™ met 135° split point voor snel, precies starten met minder lopen.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 9,5 mm |
| Totale lengte | 118 mm |
| Snijlengte | 74 mm |
| Type schacht | cilindrisch |
| Bekleding | titaannitride (tin) |
| Verhouding boordiameter/-lengte | 0,13 |
| Slijpen | quad edge™ (135° split point) |
| Schacht | 1/4' hex (¼″ hex shank) |
| Materiaal mantel | hss |
| Te bewerken materiaal | metaal |
| Snijmateriaal | hss |
| Punthoek | 135 ° |
| Diameter handvat | 6,35 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7,06 excl. BTW
/ stuk
€ 8,54 incl. BTW
- Levering doorgaans binnen 13 dagen
