MILWAUKEE DOPPENSET 1/4 FOUR FLATCOMPACT IN ETUI (39-DELIG)
Milwaukee doppenset 1/4 four flatcompact in etui (39-delig)
Zie technische informatieReferenties
Milwaukee:4932492672
Rubix:A0879000
EAN:4058546475437

Productdetails : MILWAUKEE DOPPENSET 1/4 FOUR FLATCOMPACT IN ETUI (39-DELIG)
MILWAUKEE® ratchet with 90 ratcheting teeth for only 4° of arc swing and stubby handle design for better access. FOUR FLAT SIDES™ sockets providing a wrench ready and anti-roll design. Designed for use with impact drivers the SHOCKWAVE™ IMPACT DUTY bits line is not only ideal for heavy duty impact applications, but also delivers a full system solution for all the user's drilling and fastening needs. High quality textile pouch and removable foam insert.
Milwaukee 1/4" compacte ratel- en doppen-/bitset (39-delig) in etui met FOUR FLAT anti-roll doppen en SHOCKWAVE Impact Duty bits.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal elementen | 39 |
| Aansluiting | 1/4' vierkant '' |
| Model | 1/4' compact ratchet set 39pc |
| Materiaal | textiel (tasje) en schuim (inleg) |
Laten zien UNSPSC / ECL@SS / HS-codes
Aanbieding
In plaats van € 108,90
€ 105,90 excl. BTW
/ stuk
€ 128,14 incl. BTW
- Levering doorgaans binnen 13 dagen
