MILWAUKEE HAAKSE SLIJPMACHINE M18 FUEL 150MM GEN2 4933493421
Haakse slijper Milwaukee
Zie technische informatieReferenties
Milwaukee:M18 FHSAG150XB2-0X
Rubix:A0669988
Fabrikant:4933493421
EAN:4058546482923
Productdetails : MILWAUKEE HAAKSE SLIJPMACHINE M18 FUEL 150MM GEN2 4933493421
MILWAUKEE® M18 FUEL™ high performance 150mm angle grinder that delivers the power similar to a 1800W corded angle grinder. RAPIDSTOP™ for fastest disc brake in less than 2 seconds. Anti-vibration side handle for lower vibration. Integrated FIXTEC™ system for tool-free wheel change. Line-lock-out function to prevent automatic start up. No load speed 0-9000 rpm. Keyless guard for fast guard adjustment. Weight with battery 3,5 kg (8.0Ah). Supplied without batteries and charger in a HD-box.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 377,91 excl. BTW
/ stuk
€ 457,27 incl. BTW
- Levering doorgaans binnen 13 dagen