MILWAUKEE METAALBOOR HSS-G COBALT 10,2X133MM (PK=5ST)
Spiraalboor Milwaukee
Zie technische informatieReferenties
Milwaukee:4932471143
Rubix:A0652561
EAN:4058546287719

Productdetails : MILWAUKEE METAALBOOR HSS-G COBALT 10,2X133MM (PK=5ST)
Metal drill bits ground from solid, extremely heat resistant 5% cobalt-alloyed high speed steel produced according to DIN 338. Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like stainless steel. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability. 3-flat shank from ⌀ 5 mm for better grip and prevents chuck slippage. Colour: bronze.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type schacht | cilindrisch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 65,75 excl. BTW
/ pak
€ 79,56 incl. BTW
- Levering doorgaans binnen 13 dagen
