Referenties
Elesa+Ganter:GN 822.7-4-M8-BN
Rubix:A0577958
Fabrikant:GN 822.7-4-M8-BN
EAN:4045525934412




Technische samenvatting
| Materiaal | roestvrij staal (aisi cf-8, aisi 303, aisi 301) |
|---|---|
| Pindiameter | 4 mm |
| Vorm | b |
Productdetails : ELESA+GANTER MINI BLOKKEERBOUT GN 822.7-4-M8-BN
Stainless Steel-Mini indexing plungers GN 822.7 are distinguished for their small dimensions. Based on the principle of the mini indexing plungers GN 822, this model combines their clever type of construction with a complete series of all current sizes of bolts and threads. They provide a reasonably priced alternative to the GN 607 / GN 607.1 indexing plungers of the appropriate sizes. To mount, first turn the mini indexing plunger in with the knurled button. Pulling the indexing pin will release the hexagon nut which can then be tightened with an open-end spanner. The spanner flats on the lock nut are revealed when retracting the pin, so that the mini indexing plunger can be easily tightened by means of a fork spanner. In type CN, the button can be turned by 30° after retracting the indexing pin, holding it in the “retraced” position using the indexing lock.
Miniraster volledig roestvrij staal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | roestvrij staal (aisi cf-8, aisi 303, aisi 301) |
| Pindiameter | 4 mm |
| Vorm | b |
| Aangepaste tariefcode | 73182900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20,13 excl. BTW
/ stuk
€ 24,36 incl. BTW
- op voorraad: binnen 24 uur verzonden
Materiaal
roestvrij staal (aisi cf-8, aisi 303, aisi 301)