ABUS MOTOR BEVEILIGINGSSCHAKELAAR VERGRENDELING E245 - LOTO

MOTOR PROTECTION SWITCH INTERLOCK E245

Zie technische informatieZie documenten
Referenties
Abus:89481
Rubix:1699103604
EAN:4003318894817
ABUS MOTOR BEVEILIGINGSSCHAKELAAR VERGRENDELING E245 - LOTO
Documenten

Productdetails : ABUS MOTOR BEVEILIGINGSSCHAKELAAR VERGRENDELING E245 - LOTO


The E245 is placed on the motor protection switch. When the outer twist handle is operated, it creates the clamp, which is secured by a padlock. This way it sits firmly on the housing and prevents access to the motor protection switch.

Sterke punten

// The E245 is positioned on the motor protection switch, tightly clamped by means of the locking mechanism and secured with a padlock // For all motor protection switches with a switch panel height of 45 mm // // // // //

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
72,29 excl. BTW
/ stuk
87,47 incl. BTW
  • Levering doorgaans binnen 9 dagen