Referenties
Norton:66253055095
Rubix:A0175976
EAN:3157625794986

Productdetails : NORTON STIFTSTEEN A11 52 21X45 6X40 86A36PVS
The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Diameter | 22 mm |
| Korrel | 36 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,90 excl. BTW
/ 10 stuks
€ 57,96 incl. BTW
- Levering doorgaans binnen 16 dagen