Referenties
Facom:712B
Rubix:10102705
EAN:3662424145094


Technische samenvatting
| Meetvlak | 0/600 v;0/10 mω;0/3 khz |
|---|---|
| Categorie overspanning | cat iii 600 v |
Documenten
Productdetails : FACOM MULTIMETER 712B
Facom multimeter 712b
Sterke punten
•Multimeter with SMART technology. Easy to use: 1) Turn the rotary knob to the SMART position 2) The multimeter automatically selects the setting: AC or DC / Resistance or continuity 3) Connects the pins to the circuit; automatic evaluation on screen 4) AC voltage or DC voltage and continuity or resistance are measured simultaneously. No longer needed to select AC / DC or resistance
FEATURES: Min Max function Data hold function Illuminated dual display for additional information Automatic setting Low battery indication
Precision ground flute offers high accuracy drilling and fast chip removal
Made from M2 High Speed Steel (HSS) offering the best combination of strength, heat & wear resistance
TiN coating provides 3 to 6 times longer tool life than uncoated tools and is suitable for general purpose use in a wide range of applications
FEATURES: Min Max function Data hold function Illuminated dual display for additional information Automatic setting Low battery indication
Precision ground flute offers high accuracy drilling and fast chip removal
Made from M2 High Speed Steel (HSS) offering the best combination of strength, heat & wear resistance
TiN coating provides 3 to 6 times longer tool life than uncoated tools and is suitable for general purpose use in a wide range of applications
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetvlak | 0/600 v;0/10 mω;0/3 khz |
| Categorie overspanning | cat iii 600 v |
| Lengte | 70 mm |
| Breedte | 40 mm |
| Hoogte | 200 mm |
Laten zien UNSPSC / ECL@SS / HS-codes