SMC 5 POORT NAMUR VENTIEL VFN2120N-4DZ-02F-Q
Namur 3/5-poort kleppen VFN
Zie technische informatieZie documentenReferenties
SMC:VFN2120N-4DZ-02F-Q
Rubix:05272109
Fabrikant:VFN2120N-4DZ-02F-Q
EAN:3618036594102

Documenten
Productdetails : SMC 5 POORT NAMUR VENTIEL VFN2120N-4DZ-02F-Q
NAMUR Interface 5 poorten Elektrisch bediende klep
•Can be directly installed on the industrial valve actuator that complies with NAMUR
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Solenoid: 1 (Single Solenoid)
Rated Voltage: 4 (220 VAC, 50/60 Hz)
Electrical Entry: D (DIN Terminal)
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style (Flush)
Thread: F (G)
CE Marked: Q
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Solenoid: 1 (Single Solenoid)
Rated Voltage: 4 (220 VAC, 50/60 Hz)
Electrical Entry: D (DIN Terminal)
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style (Flush)
Thread: F (G)
CE Marked: Q
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 291 g |
| Type | vfn |
| Aantal poorten | 5 |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 71,32 excl. BTW
/ stuk
€ 86,30 incl. BTW
- Levering doorgaans binnen 9 dagen