SMC ZIJPANEEL A IDF-S0212

Panel

Zie technische informatie
Referenties
SMC:IDF-S0212
Rubix:A0727170
Fabrikant:IDF-S0212

Productdetails : SMC ZIJPANEEL A IDF-S0212


IDF refrigerated air dryer series, in compliance with the Montreal Protocol Regulations, uses refrigerants R134a and R407C to prevent any damage to the earth's ozone layer. (Medium size series use R22). Series IDF can accommodate an inlet temperature of 40 C. Corrosion resistance is improved by using a stainless steel, plate type heat exchanger.

Sterke punten

•Substantial reduction of installation labour. hours
Max. operating pressure: 1. 0MPa
Max. operating temperature: IDF 60 C, IDU 80 C
Applicable dryer: IDF1E to 75E, IDU3E to 75E

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
680,32 excl. BTW
/ stuk
823,19 incl. BTW
  • Levering doorgaans binnen 6 dagen