Referenties
Parker:050AO
Rubix:A0746758
Fabrikant:050AO

Documenten
Productdetails : PARKER AIR FILTER 050AO
Since the introduction of the first OIL-X range, Parker domnick hunter has continued to develop both the compressed air filter and the standards governing compressed air quality. Constantly innovated, OIL-X EVOLUTION became the leading technology for compressed air filtration, providing the exact balance between air quality, energy efficiency and low lifetime costs.
The OIL-X EVOLUTION die-cast aluminium filter range included:
• General purpose and high efficiency coalescing and dust filter grades (AO & AA) for the removal of water and oil aerosols, solid particulates and micro-organisms
• Oil vapour removal grades (AC and ACS) for the removal of oil vapour
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
The OIL-X EVOLUTION die-cast aluminium filter range included:
• General purpose and high efficiency coalescing and dust filter grades (AO & AA) for the removal of water and oil aerosols, solid particulates and micro-organisms
• Oil vapour removal grades (AC and ACS) for the removal of oil vapour
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Toepassing: Perslucht- en stikstofgasstoepassingen
Merk: domnick hunter
Divisie: Gas Separation and Filtration Division EMEA
Vervangingsinterval element: 12 maanden
Filtertype: AO General Purpose Coalescing and Dry Particulate
Voor gebruik met: OIL-X EVOLUTION 050-behuizingen
Industrie: Industriële productieapparatuur
Voeding en dranken
Automobiel
Elektronica
Farmaceutica
Medische en tandheelkundige toepassingen
Micronclassificatie: Tot 1 micron
Aantal elementen: 1
Productserie: OIL-X EVOLUTION Originele vervangende persluchtfilterelementen
Producttype: Persluchtfilterelement
Technologie: Filtratie
Merk: domnick hunter
Divisie: Gas Separation and Filtration Division EMEA
Vervangingsinterval element: 12 maanden
Filtertype: AO General Purpose Coalescing and Dry Particulate
Voor gebruik met: OIL-X EVOLUTION 050-behuizingen
Industrie: Industriële productieapparatuur
Voeding en dranken
Automobiel
Elektronica
Farmaceutica
Medische en tandheelkundige toepassingen
Micronclassificatie: Tot 1 micron
Aantal elementen: 1
Productserie: OIL-X EVOLUTION Originele vervangende persluchtfilterelementen
Producttype: Persluchtfilterelement
Technologie: Filtratie
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | parker air filter 050ao |
| Aangepaste tariefcode | 84213925 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 697,80 excl. BTW
/ stuk
€ 844,34 incl. BTW
- Levering doorgaans binnen 9 dagen
