SMC PLUGS VOOR CHANNEL 1, 3 AND 5 SY5000-52-4A
PLUGS VOOR CHANNEL
Zie technische informatieZie documentenReferenties
SMC:SY5000-52-4A
Rubix:05272630
EAN:3618036185133

Documenten
Productdetails : SMC PLUGS VOOR CHANNEL 1, 3 AND 5 SY5000-52-4A
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved.
Smc plugs voor channel 1, 3 and 5 sy5000-52-4a
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Maximale bedrijfsdruk | 7 bar |
| Maximumtemperatuur | 50 °C |
| Minimale bedrijfsdruk | 1,5 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1,00 excl. BTW
/ stuk
€ 1,21 incl. BTW
- Levering doorgaans binnen 9 dagen