NORGREN KNIE-INSCHROEFK. 6-1/8" BSP. C01540618
Pneufit-C 90° Swivel elbow adaptor extended series C0154, C0254
Zie technische informatieReferenties
Norgren:C01540618
Rubix:05250048
Fabrikant:C01540618

Productdetails : NORGREN KNIE-INSCHROEFK. 6-1/8" BSP. C01540618
▪ Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
▪ Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ Immediate quality sealing using silicone free U-packing
▪ Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ Immediate quality sealing using silicone free U-packing
Pneufit-C 90° Swivel elbow adaptor extended Ø6mm x R1/8" C01540618
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | r1/8 |
| Aansluiting 2 | 6 |
| Maximumtemperatuur | 60 °C |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3,96 excl. BTW
/ stuk
€ 4,79 incl. BTW
- Levering doorgaans binnen 9 dagen