Referenties
Enerpac:BRD96
Rubix:A0012692
Fabrikant:BRD96
EAN:0662005115631


Technische samenvatting
| Hefhoogte | 505 mm |
|---|---|
| Slag van de Cilinder | 155 mm |
| Diameter zuiger | 38,1 mm |
Documenten
Productdetails : ENERPAC CILINDER BRD96
Sterke punten
•Designed for long life, the best choice for production applications
Unique mounting configurations simplify fixturing
Baked enamel finish for increased corrosion resistance
Double-acting operation develops force in both directions, providing maximum versatility
Plunger wiper reduces contamination, extending cylinder life
Unique mounting configurations simplify fixturing
Baked enamel finish for increased corrosion resistance
Double-acting operation develops force in both directions, providing maximum versatility
Plunger wiper reduces contamination, extending cylinder life
Toepassingen
General Purpose
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 505 mm |
| Slag van de Cilinder | 155 mm |
| Diameter zuiger | 38,1 mm |
| Oliecapaciteit | 177 cm³ |
| Model | brd |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.643,15 excl. BTW
/ stuk
€ 1.988,21 incl. BTW
- Levering doorgaans binnen 16 dagen