RECTUS SNELKOPPELING MESSING 8X10MM 23KATF10MPN
Rectus Premium snelkoppeling met ISO 6150 B-profiel, serie 23
Zie technische informatieZie documentenReferenties
Parker:23KATF10MPN
Rubix:A0117927
Fabrikant:23KATF10MPN
EAN:4039747113397


Technische samenvatting
| Aansluiting 1 | 10 mm |
|---|---|
| Materiaal | vernikkeld messing |
| Norm | a-a-59439;mil-c-4109f;iso 6150-b |
Documenten
Productdetails : RECTUS SNELKOPPELING MESSING 8X10MM 23KATF10MPN
Parker's Premium Quick Coupling Series 23 is a 1/4" industrial coupling according to ISO 6150 B and US MIL-SPE+D13C 4109. It's especially suitable for use with gaseous media in industry.
The coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
- Aerospace
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
The coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
- Automotive
- Aerospace
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Aansluitingstype: slangnippel
Diameter: 5,5 mm (nominaal)
Divisie: Low Pressure Connectors Europe Division
Debiet: 900
Zeskantmaat: 19
Slang-binnendiameter: 10
Lengte: 74
Materiaal: Messing vernikkeld
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 23
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Enkele afsluiting
Diameter: 5,5 mm (nominaal)
Divisie: Low Pressure Connectors Europe Division
Debiet: 900
Zeskantmaat: 19
Slang-binnendiameter: 10
Lengte: 74
Materiaal: Messing vernikkeld
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 23
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Enkele afsluiting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Aansluiting 1 | 10 mm |
| Materiaal | vernikkeld messing |
| Norm | a-a-59439;mil-c-4109f;iso 6150-b |
| Maximumtemperatuur | 100 °C |
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 289,40 excl. BTW
/ 10 stuks
€ 350,17 incl. BTW
- Levering doorgaans binnen 7 dagen