Referenties
SMC:ARJ210-M5BG
Rubix:A0149432
Fabrikant:ARJ210-M5BG
EAN:3618035556989

Documenten
Productdetails : SMC REDUCEERVENTIEL ARJ210-M5BG
Miniatuur Reduceerventiel
•Miniature regulator, ARJ210
•Lightweight body made of aluminum (60g)
•Two styles of piping connections provided
•for the IN side: 1/8 male & M5 female
•Options: bracket, pressure gauge
Accessory: BG (B + G)
Option: Standard
•Lightweight body made of aluminum (60g)
•Two styles of piping connections provided
•for the IN side: 1/8 male & M5 female
•Options: bracket, pressure gauge
Accessory: BG (B + G)
Option: Standard
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 56x80x32 mm |
| Logistiek gewicht | 90 g |
| Type | regelaar |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 28,86 excl. BTW
/ stuk
€ 34,92 incl. BTW
- Levering doorgaans binnen 6 dagen