Referenties
SMC:KQB2R12-16
Rubix:05284898
Fabrikant:00766626
EAN:3618036034370

Documenten
Productdetails : SMC INSTEEKKOPPELING RVS / MESSING KQB2R12-16
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification. Its maximum operating temperature is 150° C. KQB2 fittings can be used with fluid, and in environments having a large temperature change. Configuration variations have been improved to 17 models. Applicable tube sizes are +3.2 to +16 and 1/8" to 1/2". Series KQB2 is available with M, R, Rc, UNF, NPT or G connection threads.
Sterke punten
•Compact and light weight
Grease-free
Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Electroless nickel plated
Grease-free
Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Electroless nickel plated
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | 16 |
| Aansluiting 2 | ø12 mm |
| Diameter buis | 16 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4,58 excl. BTW
/ stuk
€ 5,54 incl. BTW
- Levering doorgaans binnen 9 dagen