Referenties
Igus:KBRM-06
Rubix:03203987

Documenten
Productdetails : IGUS KBRM-06 STANGKOP FEMALE IGUBAL
Sterke punten
•Maintenance-free, self-lubricating
High strength under impact loads
Very high tensile strength for varying loads
Compensation of misalignment
Compensation of edge loads
Insensitive to dirt, dust and lint
Corrosion- and chemical-resistant
High vibration-dampening
Suitable for rotating, oscillating and linear movements
Very low weight
High strength under impact loads
Very high tensile strength for varying loads
Compensation of misalignment
Compensation of edge loads
Insensitive to dirt, dust and lint
Corrosion- and chemical-resistant
High vibration-dampening
Suitable for rotating, oscillating and linear movements
Very low weight
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter kop | 20 mm |
| Serie | kbrm |
| Binnendraad | yes |
| Lengte | 13 mm |
| Buitendiameter | 20 mm |
| Aangepaste tariefcode | 84879059 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7,39 excl. BTW
/ stuk
€ 8,94 incl. BTW
- op voorraad: binnen 24 uur verzonden
