Referenties
Enerpac:ER-80
Rubix:A0012888
EAN:0662005812288

Documenten
Productdetails : ENERPAC TRANSPORTROL HEAVY DUTY ER-80
ER-Series Heavy-Duty Machine Skates are available in different load capacities up to a maximum of 80 tons (711 kN). Low-profile construction provides increased stability while low rolling-resistance metal rollers allow for easy load movement. This type of machine skate is also known as a chain roller, a cater roller, or a roller skid, and is constructed with a series of steel rollers.
Sterke punten
•Rugged and sturdy construction for long life
Low profile construction for increased stability
Low rolling-resistance allows for easy load movement
Low profile construction for increased stability
Low rolling-resistance allows for easy load movement
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hoogte | 145 mm |
| Breedte | 182 mm |
| Lengte | 530 mm |
| Model | er80 |
| Aangepaste tariefcode | 84669400 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.012,35 excl. BTW
/ stuk
€ 2.434,94 incl. BTW
- Levering doorgaans binnen 16 dagen
