Referenties
Milwaukee:4932498781
Rubix:A0877755
Fabrikant:4932498781
EAN:4058546526504
Productdetails : MILWAUKEE ROLMAAT COMPACT GEN II 26FT / 8 MX25MM
Longest side standout feature to measure sideways with up to 2m. Finger-Stop feature for quick, controlled retraction of the blade. Standout: Measure distances in the air of up to 3.2 m. Wire-form belt clip to reduce pocket wear and tear. Ergonomic design for more control and grip. Anti-Tear coating for the first 15 cm of the blade for more durability. Lanyard hole for secure attachment.
Compacte Milwaukee rolmaat COMPACT (Gen II) van 8 m (26 ft) met 25 mm brede meetband. Met anti-tear coating (eerste 15 cm) en finger-stop retractie.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 226,80 excl. BTW
/ 12 stuks
€ 274,43 incl. BTW
- Levering doorgaans binnen 13 dagen