Referenties
Bahco:BE-9871
Rubix:A0772420
EAN:7314150234707

Documenten
Productdetails : BAHCO SCHROEVENDRAAIERSET ERGO 6D BE-9871
ERGO™ schroevendraaierset, 6-delig. Voor gleuf en Phillips schroeven. In kartonnen doos.
Sterke punten
•Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design
No colour identification in extra small handle
Flat face to prevent rolling away
Integrated hanging hole
Maximum comfort with minimum effort thanks to an ergonomic design
No colour identification in extra small handle
Flat face to prevent rolling away
Integrated hanging hole
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 520 g |
| Aantal elementen | 6 |
| Afdruk | meervoudige opdruk |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 23,18 excl. BTW
/ stuk
€ 28,05 incl. BTW
- Levering doorgaans binnen 9 dagen
