NORGREN SNELHEIDSREG IN LIJN 4MM - C00GE0400
Series C00GE Pneufit-C in-line speed regulator
Zie technische informatieReferenties
Norgren:C00GE0400
Rubix:05204339
Fabrikant:C00GE0400

Productdetails : NORGREN SNELHEIDSREG IN LIJN 4MM - C00GE0400
▪ High flow performance
▪ In-line or panel mounting
▪ Adjustment can be locked
▪ Captive regulator needle will not blow out when unscrewed
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ In-line or panel mounting
▪ Adjustment can be locked
▪ Captive regulator needle will not blow out when unscrewed
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
Pneufit® C In-Line Flow Control.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | tube ø 4 mm (push-in) |
| Aansluiting 2 | tube ø 4 mm (push-in) |
| Maximumtemperatuur | 60 °C |
| Aangepaste tariefcode | 84813099 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12,08 excl. BTW
/ stuk
€ 14,62 incl. BTW
- Levering doorgaans binnen 9 dagen