Referenties
SKF:23092 CA/C3W33
Rubix:A0929451
EAN:7316570760866

Productdetails : SKF 23092 CA/C3/W33 TONLAGER TWEERIJIG
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 205000 g |
| Binnendiameter | 460 mm |
| Buitendiameter | 680 mm |
| Breedte | 163 mm |
| Type lagerspeling | c3 |
| Afdichting | open |
| Land van oorsprong | SE |
| Aangepaste tariefcode | 84823000 |
Laten zien UNSPSC / ECL@SS / HS-codes
