Hoekcontactkogellager SKF BSD 45100 CGB, Buitendiameter: 100 mm | Binnendiameter: 45 mm | Breedte: 20 mm

Hoekcontactkogellager SKF

Zie technische informatie

Referenties

SKF:BSD 45100 CGB
Rubix:03473450
Fabrikant:48353
EAN:7316570809985
SKF BSD 45100 CGB HOEKCONTACTKOGELTAATSLAGER

Technische samenvatting

Binnendiameter45 mm
Buitendiameter100 mm
Breedte20 mm
Zie alle specificaties

Productdetails : SKF BSD 45100 CGB HOEKCONTACTKOGELTAATSLAGER


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)20x100x100 mm
Logistiek gewicht791,2 g
Binnendiameter45 mm
Buitendiameter100 mm
Breedte20 mm
Land van oorsprongAT
Aangepaste tariefcode84821090
€ 387,95 excl. BTW
/ stuk
€ 469,42 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.