Referenties
Milwaukee:4933493451
Rubix:A0715528
Fabrikant:4933493451
EAN:4058546483227

Productdetails : MILWAUKEE SLAGMOERSLEUTEL 3/8 M12 FUEL COMPACTE 4933493451
MILWAUKEE® M12 FUEL™ 3/8˝ compact impact wrench with friction ring. 542 Nm of fastening and 746 Nm of nut-busting torque. 3,000 RPMs for exceptional application speed. 4-mode DRIVE CONTROL™ - offers the user precise control. Overall length of only 122 mm. Tri-LEDs for shadowless work area illumination. Weight with battery 1 kg. Supplied without batteries and charger in a carton box.
Milwaukee M12 FUEL 3/8 compacte accu-slagmoersleutel met 542 Nm bevestigingskoppel en no-load speed tot 3000 rpm. Slechts 1 kg zonder accu.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 12 V |
| Maximaal koppel | 542 N.m |
| Gewicht | 1 kg |
| Draadloos | ja |
| Onbelast toerental | 3000 rpm |
| Model | m12 fciwf38g3-0 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 245,90 excl. BTW
/ stuk
€ 297,54 incl. BTW
- Levering doorgaans binnen 13 dagen