MILWAUKEE SLAGMOERSLEUTEL M18 1" VERLENGDE AS 4933499251
Draaislagmoeraanzetter Milwaukee
Zie technische informatieReferenties
Milwaukee:4933499251
Rubix:A0715526
Fabrikant:4933499251
EAN:4058546564155
Productdetails : MILWAUKEE SLAGMOERSLEUTEL M18 1" VERLENGDE AS 4933499251
MILWAUKEE® M18 FUEL™ ONE-KEY™ 1˝ high torque D-Handle impact wrench with friction ring and 150mm extended anvil. Delivers 2576 Nm of fastening torque and 2711 Nm of nut-busting torque that enables bolts up to M42 to be unfastened. Replacing AC, petrol or pneumatic solutions. 4 -Mode DRIVE CONTROL of 1100/1250/1960/2576 Nm. ONE-KEY™ featured with tool customisation, inventory management, tracking & security. Weight with battery 12,7 kg. Supplied with 1 x 12.0 Ah REDLITHIUM™ FORGE™ battery, 130 min. M12-18 FC charger and kitbox.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.316,89 excl. BTW
/ stuk
€ 1.593,44 incl. BTW
- Levering doorgaans binnen 13 dagen
