Referenties
SMC:KK13P-04F
Rubix:05283016
Fabrikant:KK13P-04F
Productdetails : SMC SNELKOPPELING KK13P-04F
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
Smc snelkoppeling kk13p-04f
Sterke punten
•S coupler series, general purpose type
With sleeve lock mechanism (Except KK2)
Effective area: 3. 8 to 82mm
Weight: 6. 1 to 87. 7g
Fluids: air and water
With sleeve lock mechanism (Except KK2)
Effective area: 3. 8 to 82mm
Weight: 6. 1 to 87. 7g
Fluids: air and water
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 49,10 excl. BTW
/ 10 stuks
€ 59,41 incl. BTW
- Levering doorgaans binnen 30 dagen
