COROMANT COROMILL DURA VINGERFREES 1K365-1200-300-XD 1730

Solid Carbide End Mill

Zie technische informatie
Referenties
Sandvik Coromant:1K365-1200-300-XD  1730
Rubix:A0441226
Fabrikant:8213602
EAN:7323226617719
COROMANT COROMILL DURA VINGERFREES 1K365-1200-300-XD 1730
Technische samenvatting
Diameter12 mm
Type schachtweldon
Diameter handvat12 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K365-1200-300-XD 1730


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.

Sterke punten

For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter12 mm
Type schachtweldon
Diameter handvat12 mm
Aantal tanden5
Snijlengte54 mm
Totale lengte104 mm
Snijmateriaalcarbide
Schroefhoek36,5 °
Nuttige lengte54 mm
Laten zien UNSPSC / ECL@SS / HS-codes
138,02 excl. BTW
/ stuk
167,00 incl. BTW
  • Levering doorgaans binnen 9 dagen