NORTON FREES HM CILINDRISCH ROND C 12X19X6X65 D
STANDARD - Burrs
Zie technische informatieZie documentenReferenties
Norton:60157638153
Rubix:A0175603
EAN:3157625637474


Technische samenvatting
| Diameter | 12 mm |
|---|---|
| Type schacht | cilindrisch |
| Diameter handvat | 6 mm |
Documenten
Productdetails : NORTON FREES HM CILINDRISCH ROND C 12X19X6X65 D
State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 12 mm |
| Type schacht | cilindrisch |
| Diameter handvat | 6 mm |
| Snijlengte | 19 mm |
| Totale lengte | 65 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 37,96 excl. BTW
/ stuk
€ 45,93 incl. BTW
- Levering doorgaans binnen 16 dagen