NORTON FREES HM BOOMVORM ROND F 10X19X6X65 ALU

STANDARD - Burrs

Zie technische informatieZie documenten

Referenties

Norton:63642586951
Rubix:A0175623
EAN:3157625607743
NORTON FREES HM BOOMVORM ROND F 10X19X6X65 ALU
brand logo

Technische samenvatting

Diameter10 mm
Type schachtcilindrisch
Diameter handvat6 mm
Zie alle specificaties

Documenten

Productdetails : NORTON FREES HM BOOMVORM ROND F 10X19X6X65 ALU


State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
brand logo

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter10 mm
Type schachtcilindrisch
Diameter handvat6 mm
Snijlengte19 mm
Totale lengte65 mm
40,42 excl. BTW
/ stuk
48,91 incl. BTW
  • Levering doorgaans binnen 16 dagen