NORTON FREES HM CILIN.+KOPVERTANDING B 8X19X6X175 D

STANDARD - Burrs

Zie technische informatieZie documenten
Referenties
Norton:63642535757
Rubix:A0174995
EAN:3157625677487
NORTON FREES HM CILIN.+KOPVERTANDING B 8X19X6X175 D
brand logo
Technische samenvatting
Diameter8 mm
Type schachtcilindrisch
Diameter handvat6 mm
Zie alle specificaties
Documenten

Productdetails : NORTON FREES HM CILIN.+KOPVERTANDING B 8X19X6X175 D


State of the art, “Inox” & “Steel” cut styles, new round edge burrs and fiberglass routers brings innovation to the Norton Carbide burr offering. The specially designed geometries suit the growing market demands for stainless steel, steel, cast steel and composites applications offering fast stock removal and long service life, providing optimum efficiency.
This extended line of carbide burrs covers a variety of teeth and cutting shapes providing optimum adaptation to the key characteristics of various application materials.
brand logo

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter8 mm
Type schachtcilindrisch
Diameter handvat6 mm
Snijlengte19 mm
Totale lengte175 mm
Laten zien UNSPSC / ECL@SS / HS-codes
85,64 excl. BTW
/ stuk
103,62 incl. BTW
  • Levering doorgaans binnen 16 dagen