COROMANT COROMILL DURA VINGERFREES 1K333-0650-XB 1730

Hardmetalen frees

Zie technische informatie

Referenties

Sandvik Coromant:1K333-0650-XB 1730
Rubix:A0441326
Fabrikant:8213462
EAN:7323226616217
COROMANT COROMILL DURA VINGERFREES 1K333-0650-XB 1730

Technische samenvatting

Diameter6,5 mm
Type schachtweldon
Diameter handvat8 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K333-0650-XB 1730


1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, massieve hardmetalen eindfrees voor algemeen bewerken

Sterke punten

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter6,5 mm
Type schachtweldon
Diameter handvat8 mm
Aantal tanden3
Snijlengte21,5 mm
Totale lengte63 mm
Gecentreerd snijdenja
Snijmateriaalcarbide
Bekledinggc1730
Type3 snijkanten - voor het frezen van spiegroeven (2xd)
Schroefhoek38 °
Te bewerken materiaalstaal, roestvrij staal, gietijzer, niet-ijzerhoudende materialen, hittebestendige superlegeringen
Nuttige lengte13 mm
Snijhoek45 °
€ 81,74 excl. BTW
/ stuk
€ 98,91 incl. BTW
  • Levering doorgaans binnen 9 dagen