Referenties
SMC:MY3M-A40H2
Rubix:A0729890
Fabrikant:00450906
EAN:3618036286502
Documenten
Productdetails : SMC STROKE ADJUSTING UNIT MY3M-A40H2
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Sterke punten
•The overall length has been reduced by between 38mm and 104mm compared to MY1M series
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter zuiger | 40 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 104,68 excl. BTW
/ stuk
€ 126,66 incl. BTW
- Levering doorgaans binnen 6 dagen