PIAB ZUIGNAP F110P INCL NIPPEL PU 60SH 110-3/8, 0107323
Suction
Zie technische informatieZie documentenReferenties
Piab:0107323
Rubix:A0080499
Fabrikant:0107323



Technische samenvatting
| Materiaal | polyurethaan (pu) - duraflex® |
|---|---|
| Diameter | 110 mm |
| Vorm | rond |
Documenten
Productdetails : PIAB ZUIGNAP F110P INCL NIPPEL PU 60SH 110-3/8, 0107323
Suitable for flat and rough surfaces. The cleats stop deformation by preventing suction of the object into the cup. The suction cup has good stability and very little movement. Also suitable when the lifting force is parallel to the surface as the cleats increase friction. DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material is mark-free.
Piab zuignap F110P in DURAFLEX® polyurethaan (PU60SH) met cleats voor stabiele grip op vlakke en ruwe oppervlakken. Mark-vrij en geschikt wanneer de hefkracht parallel loopt.
Sterke punten
Suitable for flat and rough surfaces.
Fair stability and little inherent movement.
Recommended when the lifting force is parallel to the surface of the object.
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Toepassingen
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) - duraflex® |
| Diameter | 110 mm |
| Vorm | rond |
| Type | piab zuignap f110p incl nippel pu 60sh 110-3/8, 0107323 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 82,44 excl. BTW
/ stuk
€ 99,75 incl. BTW
- Levering doorgaans binnen 9 dagen