TEGERA HANDSCHOEN DISPOSABLE PVC-VINYL 819A MT 10 (PK=100ST)
TEGERA HANDSCHOEN DISPOSABLE PVC-VINYL 819A (PK=100ST)
Zie technische informatieReferenties
Tegera:819A-10
Rubix:A0697761
Productdetails : TEGERA HANDSCHOEN DISPOSABLE PVC-VINYL 819A MT 10 (PK=100ST)
Disposable glove in 0.08 mm/3,14 mils PVC (vinyl) with smooth finish for light duty tasks. The glove is latex-free and has non powder. Priced so you can switch often. Works on touchscreen and has ESD-protection. 100 pieces/box. 10 boxes/carton.
Sterke punten
For touchscreen, Latex-free, ESD, Waterproof, Moisture resistant, Soft, Conforms with IEC 61340-5-1 (ESD), Thin
Toepassingen
Assembly, Care work, Cleaning, Decontamination, Fine assembly, Food handling, Hotel- and restaurant work, Kitchen work, Sanitation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Maat | 10 |
| Lengte | 240 mm |
| Kleur | kleurloos |
| Hoofdmateriaal | pvc |
| Dikte | 0,08 mm |
| Categorie | 3 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,65 excl. BTW
/ pak
€ 8,05 incl. BTW
- Levering doorgaans binnen 9 dagen
