Referenties
SMC:KAT12-00
Rubix:05281097
Fabrikant:00058903

Documenten
Productdetails : SMC INSTEEK KOPPELING ANTISTATISCH - KAT12-00
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Aansluiting 1 | 12 |
| Aansluiting 2 | 12 |
| Diameter buis | 12 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 35,05 excl. BTW
/ 5 stuks
€ 42,41 incl. BTW
- Levering doorgaans binnen 9 dagen