PARAT KOFFER NEW CLASSIC 2.228.000.401

Universal bag NEW CLASSIC 390x170x230mm

Zie technische informatie
Referenties
Rubix-DE:73630010, 9790870010
Rubix:13020262
Fabrikant:9790870010
EAN:4006793228818
PARAT KOFFER NEW CLASSIC 2.228.000.401

Productdetails : PARAT KOFFER NEW CLASSIC 2.228.000.401


Universal bag NEW CLASSIC, 390 x 170 x 230 mm

Design: Base and side parts made of wear-resistant, moisture-resistant ABS plastic, flap made of embossed cowhide leather, with ergonomically shaped carrying handle. With durable Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals. Very stable and with protective, integrated floor gliders. Lockable with 2 key locks. Supplied without content.

With robust walls made from cowhide.

Universal bag NEW CLASSIC 390x170x230mm

Technische informatie


Attributen
Verpakkingshoeveelheid35
Aangepaste tariefcode42021250
Laten zien UNSPSC / ECL@SS / HS-codes
75,76 excl. BTW
/ stuk
91,67 incl. BTW
  • Levering doorgaans binnen 9 dagen