PARAT GEREEDSCHAPSTAS TOPLINE 16.000.571

Top bag TOP-LINE 420x185x315mm

Zie technische informatie
Referenties
Rubix-DE:73810005, 9791990005
Rubix:13020176
Fabrikant:9791990005
EAN:4006793182813
PARAT GEREEDSCHAPSTAS TOPLINE 16.000.571

Productdetails : PARAT GEREEDSCHAPSTAS TOPLINE 16.000.571


Tool bag TOP-LINE, front and rear wall semi-fold-out

Design: Base made and side parts made of wear-resistant, moisture-resistant ABS plastic, flap made of strong, embossed cowhide leather, black, with hard-wearing Con-Pearl® walls for scratch resistance, dimensional stability and resistance to moisture, grease and chemicals, with aluminium-reinforced pocket bodies and ergonomically shaped carrying handle with padded recessed grips and grip hole. Very stable and with protective, integrated floor gliders. Lockable with 2 variable locks. Supplied without content. Equipped with: 8 push-in compartments on semi-fold-out front and rear wall 1 CP-7 tool holder, Ø 11 mm, on the middle wall 1 CP-7 tool holder, Ø 26 mm, on the middle wall

Top bag TOP-LINE 420x185x315mm

Technische informatie


Attributen
Verpakkingshoeveelheid30
Aangepaste tariefcode42029180
Laten zien UNSPSC / ECL@SS / HS-codes
202,52 excl. BTW
/ stuk
245,05 incl. BTW
  • Levering doorgaans binnen 9 dagen