BAHCO AFSTEEKMES HOUTEN GRIP 50MM 215500500
Verfschrapers met koolstofstalen blad en houten handvat
Zie technische informatieZie documentenReferenties
Bahco:215500500
Rubix:A0767198
EAN:8413345122641

Documenten
Productdetails : BAHCO AFSTEEKMES HOUTEN GRIP 50MM 215500500
Houten handvat. Flexibel koolstofstalen blad. Angled edge; 5 from side to side. Facilitates working in corners. 2 rivets and hanging hole.
Sterke punten
•Flexible carbon steel ground blade
Angled edge; 5º from side to side that facilitates working in corners
Polished and varnished blade to prevent oxidation
Comfortable wooden handle
Angled edge; 5º from side to side that facilitates working in corners
Polished and varnished blade to prevent oxidation
Comfortable wooden handle
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Logistiek gewicht | 103 g |
| Type | verfschraper |
| Aangepaste tariefcode | 82021000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,33 excl. BTW
/ stuk
€ 7,66 incl. BTW
- Levering doorgaans binnen 9 dagen
