BAHCO AFSTEEKMES HOUTEN GRIP 30MM 215500300
Verfschrapers met koolstofstalen blad en houten handvat
Zie technische informatieReferenties
Bahco:215500300
Rubix:A0766899
EAN:7314150220120

Productdetails : BAHCO AFSTEEKMES HOUTEN GRIP 30MM 215500300
Houten handvat. Flexibel koolstofstalen blad. Angled edge; 5 from side to side. Facilitates working in corners. 2 rivets and hanging hole.
Sterke punten
•Flexible carbon steel ground blade
Angled edge; 5º from side to side that facilitates working in corners
Polished and varnished blade to prevent oxidation
Comfortable wooden handle
Angled edge; 5º from side to side that facilitates working in corners
Polished and varnished blade to prevent oxidation
Comfortable wooden handle
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Logistiek gewicht | 110,3 g |
| Type | bahco afsteekmes houten grip 30mm 215500300 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5,85 excl. BTW
/ stuk
€ 7,08 incl. BTW
- Levering doorgaans binnen 9 dagen
