Referenties
Dormer:G2362
Rubix:20038054
EAN:7320760344750



Productdetails : DORMER SET VERZINKBOREN G236 NR.2 SET
HSS Verzinkboren 90° met 3-snijkanten in kunststof cassette DIN 335 C ongecoat voor staal <1200 N/mm². Titaan- en nikkellegeringen <1200 N/mm². Koper- en messinglegeringen.
Inhoud van de sets:
Nr.1: 6 stuks G136 Ø6,3-8,3-10,4-12,4-16,5-20,5
Nr.2: 4 stuks G136 Ø6,3-10,4-16,5-20,5
Nr.3: 6 stuks G560 Ø6,3-8,3-10,4-12,4-16,5-20,5 (TiAlN gecoate uitvoering)
Inhoud van de sets:
Nr.1: 6 stuks G136 Ø6,3-8,3-10,4-12,4-16,5-20,5
Nr.2: 4 stuks G136 Ø6,3-10,4-16,5-20,5
Nr.3: 6 stuks G560 Ø6,3-8,3-10,4-12,4-16,5-20,5 (TiAlN gecoate uitvoering)
COFFRET 4 FRAISES 3D QC G2362 EBAVURER/CHANFREINER 90DEG HSS
Sterke punten
Includes six of the most popular sizes
For the production of 90° countersunk holes
Hex shank allows for high power transfer
Designed for use on a variety of materials (Wood, Plastic and Metals)
Triple flute design for efficient cutting
HSS increases hardness
Supplied in a Plastic case
Manufactured to DIN 335C
For the production of 90° countersunk holes
Hex shank allows for high power transfer
Designed for use on a variety of materials (Wood, Plastic and Metals)
Triple flute design for efficient cutting
HSS increases hardness
Supplied in a Plastic case
Manufactured to DIN 335C
Toepassingen
Mechanical and industrial production
Woodworking/carpentry
Fastening wood to metal
Woodworking/carpentry
Fastening wood to metal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal elementen | 4 |
| Bereik | 6,3 - 20,5 mm |
| Hellingshoek | 90 ° |
| Materiaal mantel | hss |
| Aantal tanden | 3 |
| Bekleding | blank |
| Schacht | rechte schacht |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 161,46 excl. BTW
/ stuk
€ 195,37 incl. BTW
- Levering doorgaans binnen 6 dagen
