BAHCO CIRKELZAAGBLAD HSS BOOR 40-2 3815-275-2.5-40-2-04BW
Zaagblad
Zie technische informatieZie documentenReferenties
Bahco:3815-275-2.5-40-2-04BW
Rubix:A0766474
EAN:7311518160623

Documenten
Productdetails : BAHCO CIRKELZAAGBLAD HSS BOOR 40-2 3815-275-2.5-40-2-04BW
HSS cirkelzaagbladen voor het zagen van staal, ijzer, metaal en lichtmetaal. OV behandeld oppervlak. Geschikt voor zowel stationaire als draagbare machines. Verpakt in handige kartonnen verpakking die tevens dient als tandenbeschermer.
Sterke punten
•High-speed steel (HSS) circular saw blades for cutting steel, iron, metal and light metal applications
To be used in both manual and automated machines
BW is generally for cutting tubes and profiles while C is applicable for cutting solid materials
Packed in an easy-to-use cardboard pack also used as tooth protection
High-Speed Steel Circular saw with Steam-treated surface
Flexibility for usage in both manual and automated machines
Tooth Shape BW is mainly for cutting tubes and profiles, the tooth is alternately bevelled at 45° and breaks the chip in two which guarantees good chip clearance
Tooth shape C is used for solid sections and thick pipes, every second tooth has two chamfers on each side while the others are without chamfer
A useful rule of thumb is that at least three teeth should be engaged at any time
To be used in both manual and automated machines
BW is generally for cutting tubes and profiles while C is applicable for cutting solid materials
Packed in an easy-to-use cardboard pack also used as tooth protection
High-Speed Steel Circular saw with Steam-treated surface
Flexibility for usage in both manual and automated machines
Tooth Shape BW is mainly for cutting tubes and profiles, the tooth is alternately bevelled at 45° and breaks the chip in two which guarantees good chip clearance
Tooth shape C is used for solid sections and thick pipes, every second tooth has two chamfers on each side while the others are without chamfer
A useful rule of thumb is that at least three teeth should be engaged at any time
Toepassingen
Automation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1190 g |
| Lengte | 275 mm |
| Materiaal | hss |
| Type | cirkelzaagblad |
| Verpakking | 1 stuk per verpakking |
| Aantal tanden | 220 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 127,36 excl. BTW
/ stuk
€ 154,11 incl. BTW
- Levering doorgaans binnen 9 dagen
