Referenties
Piab:9909655
Rubix:A0815644
Fabrikant:9909655



Documenten
Productdetails : PIAB S.BL50-5SF40.G12MHF.00 9909655
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for handling bags with liquid, viscous contents and frozen food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab multibellows zuignap BL50-5 Silicone FCM (Ø50 mm) voor zakken met vloeistoffen, viskeuze inhoud en diepvries. -40–200 °C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
High initial flow, with re-enforced bellows and long, thin lip
Suitable for handling difficult-to-handle bags, e.g., bags filled with liquid, frozen food, and for heavy bags
Suitable working temperature is -40–200 °C
Suitable for level compensation
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (fcm) |
| Diameter | 50 mm |
| Vorm | rond |
| Type | piab s.bl50-5sf40.g12mhf.00 9909655 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 71,81 excl. BTW
/ stuk
€ 86,89 incl. BTW
- Levering doorgaans binnen 9 dagen