Referenties
Piab:0107325
Rubix:A0816915
Fabrikant:0107325

Technische samenvatting
| Materiaal | polyurethaan (duraflex®) 70 shore a |
|---|---|
| Diameter | 92,6 mm |
| Vorm | ovaal |
Productdetails : PIAB S.OBL40X90P70.G38MS.01 0107325
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap OBL40x90P70 is een ovale balgzuignap voor lange, smalle en gebogen oppervlakken. Met versterkingsplaten en DURAFLEX® (PU70) voor stabiele, markvrije handling.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (duraflex®) 70 shore a |
| Diameter | 92,6 mm |
| Vorm | ovaal |
| Type | piab s.obl40x90p70.g38ms.01 0107325 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 116,60 excl. BTW
/ stuk
€ 141,09 incl. BTW
- Levering doorgaans binnen 9 dagen